Zoro Homepage
This item is Discontinued.
Tide Laundry Detergent, 5.7 oz Box, Powder, Original, White, 14 PK 51042

Laundry Detergent, 5.7 oz Box, Powder, Original, White, 14 PK (Discontinued)

  • Mfr # 51042
  • Zoro # G701209761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51042
Zoro #
G701209761
UPC #
10037000510427
Country of Origin
United States

Dimensions

Cleaner Container Size
5.7 oz
Container Size
5.7 oz

Details

Item
Laundry Detergent
Cleaner Form
Powder
Cleaner Container Type
Box
Fragrance
Original
High Efficiency Compatibility
Yes
Packs per Case
14
Color
White
Contains
Amylase Enzyme, C10-16 Pareth, C16-18 Fatty Acids Sodium Salt, Cellulose Gum, Colorants, Fluorescent Brightener 71, Fragrances, Lipase, Organosilicone Copolymer, Sodium C10-16 Alkylbenzenesulfonate, Sodium Carbonate, Sodium Carbonate Peroxide, Sodium Polyacrylate, Sodium Silicate, Sodium Sulfate, Subtilisin, TAED, Water. Contains fragrance allergens., Zeolite
Cleaner Chemical Product Grouping
Laundry Detergents and Fabric Softeners
Item - Laundry Detergent and Stain Remover
Laundry Detergent
Features
Concentrated Formula
Container Type
Box
Contains Bleach
No
Dye Free
No
Contains Fabric Softener
No
Contains Stain Lifter
No
Phosphate Free
Yes
Type
Laundry Detergent
Contains Odor Eliminator
No
Washing Machine Compatibility
High Efficiency (HE)
Color Safe
Yes

Description

Laundry Detergent, Cleaner Form Powder, High Efficiency Compatibility Yes, Container Type Box, Container Size 5.7 oz, Fragrance Original, Phosphate Free Yes, Color Safe Yes, Dye Free No, Contains Bleach No, Contains Fabric Softener No, Contains Odor Eliminator No, Contains Stain Lifter No, Color White, Features Concentrated Formula, Properties Color Safe, High Efficiency Compatibility, Phosphate Free, Package Quantity 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.