High Efficiency Laundry Detergent, 92 oz Bottle, Liquid, Original, Blue, 4 PK (Discontinued)
- Mfr # 40217
- Zoro # G6703165
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40217
Zoro #
G6703165
UPC #
037000402176
Country of Origin
United States
Dimensions
Cleaner Container Size
92 oz
Container Size
92 oz
Details
Item
High Efficiency Laundry Detergent
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Original
High Efficiency Compatibility
Yes
Pack Count
1
Packs per Case
1
Color
Blue
Cleaner Chemical Product Grouping
Laundry Detergents and Fabric Softeners
Standards
California Proposition 65 Compliant
Item - Laundry Detergent and Stain Remover
Laundry Detergent
Container Type
Jug
Phosphate Free
Yes
Contains Bleach
No
Color Safe
Yes
Contains Fabric Softener
No
pH Value
Neutral
pH Level
8.3
Dye Free
No
Contains Stain Lifter
No
Contains Odor Eliminator
No
Description
Laundry Detergent, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Jug, Container Size 92 oz, Fragrance Original, Phosphate Free Yes, Color Safe Yes, Dye Free No, Contains Bleach No, Contains Fabric Softener No, Contains Odor Eliminator No, Contains Stain Lifter No, Standards California Proposition 65 Compliant, Color Blue, Properties Color Safe, Phosphate-Free, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.