Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tide Laundry Detergent, 46 oz Bottle, Liquid, Honey Lavender, Yellow, 6 PK 42046

Laundry Detergent, 46 oz Bottle, Liquid, Honey Lavender, Yellow, 6 PK (Discontinued)

  • Mfr # 42046
  • Zoro # G6701625
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42046
Zoro #
G6701625
UPC #
037000420460
Country of Origin
United States

Dimensions

Cleaner Container Size
46 oz
Container Size
46 oz

Details

Item
Laundry Detergent
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Honey Lavender
High Efficiency Compatibility
Yes
Pack Count
1
Packs per Case
1
Color
Yellow
Cleaner Chemical Product Grouping
Laundry Detergents and Fabric Softeners
Item - Laundry Detergent and Stain Remover
Laundry Detergent
Green Certification or Other Recognition
USDA Certified Biobased Product
Container Type
Jug
Phosphate Free
Yes
Contains Odor Eliminator
No
Contains Fabric Softener
No
Washing Machine Compatibility
High Efficiency (HE)
pH Value
Neutral
Type
Laundry Detergent
Contains Stain Lifter
No
pH Level
8.45
Contains Bleach
No
Dye Free
No
Color Safe
Yes

Description

Laundry Detergent, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Jug, Container Size 46 oz, Fragrance Honey Lavender, Phosphate Free Yes, Color Safe Yes, Dye Free No, Contains Bleach No, Contains Fabric Softener No, Contains Odor Eliminator No, Contains Stain Lifter No, Color Yellow, Flash Point 183.4 Degrees F, Properties Color Safe, High Efficiency Compatibility, Phosphate Free, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.