Laundry Detergent, Liquid, Honey Lavender, Yellow, 4 PK
Mfr # 12068
Zoro # G912648328
product price: $84.65
/pk 4, $21.16/ea
Free Shipping & Returns
Key Features
Cleaner Form
Liquid
Fragrance
Honey Lavender
High Efficiency Compatibility
Yes
Color
Yellow
Phosphate Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12068
Zoro #
G912648328
UPC #
030772120682
Country of Origin
Czechia
Dimensions
Container Size
63 oz
Details
Item
Laundry Detergent
Cleaner Form
Liquid
Fragrance
Honey Lavender
High Efficiency Compatibility
Yes
Color
Yellow
Phosphate Free
Yes
pH Level
8.45
Container Type
Jug
Flash Point
183.4 Degrees F
Standards
EPA, USDA Certified
pH Value
Neutral
NSF Rating
Not Rated
Dye Free
Yes
Number of Loads
48
Biodegradable
Yes
Product Label
Laundry Detergent
Contains Stain Lifter
No
Contains Fabric Softener
No
Contains Bleach
No
Color Safe
Yes
Contains Odor Eliminator
No
Description
Laundry Detergent, Product Label Laundry Detergent, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Jug, Container Size 63 oz, Fragrance Honey Lavender, Phosphate Free Yes, Color Safe Yes, Dye Free Yes, Contains Bleach No, Contains Fabric Softener No, Contains Odor Eliminator No, Contains Stain Lifter No, Standards EPA, USDA Certified, Biodegradable Yes, Color Yellow, Flash Point 183.4 Degrees F, NSF Rating Not Rated, Number of Loads 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.