Zoro Homepage

Laundry Detergent, Liquid, Original, 6 PK

  • Mfr # 12117

  • Zoro # G612648192


product price: $102.99
/pk 6, $17.17/ea
Free Shipping & Returns

Key Features

Cleaner Form
Liquid
Fragrance
Original
High Efficiency Compatibility
Yes
Container Type
Jug
Product Label
Laundry Detergent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12117
Zoro #
G612648192
UPC #
-
Country of Origin
Czechia

Dimensions

Container Size
42 oz

Details

Item
Laundry Detergent
Cleaner Form
Liquid
Fragrance
Original
High Efficiency Compatibility
Yes
Container Type
Jug
Product Label
Laundry Detergent
Number of Loads
32
Contains Odor Eliminator
No
Contains Bleach
No
Color Safe
Yes
Dye Free
Yes
Phosphate Free
Yes
Contains Fabric Softener
No
Contains Stain Lifter
No

Description

Laundry Detergent, Product Label Laundry Detergent, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Jug, Container Size 42 oz, Fragrance Original, Phosphate Free Yes, Color Safe Yes, Dye Free Yes, Contains Bleach No, Contains Fabric Softener No, Contains Odor Eliminator No, Contains Stain Lifter No, Standards Not Applicable, Number of Loads 32, Properties Color Safe, Dye-Free, Phosphate-Free, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.