Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laundry Detergent, Liquid, Original, Blue, 4 PK

  • Mfr # 12110

  • Zoro # G912840739


product price: $108.99
/pk 4, $27.25/ea
Free Shipping & Returns

Key Features

Cleaner Form
Liquid
Fragrance
Original
High Efficiency Compatibility
Yes
Color
Blue
Number of Loads
64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12110
Zoro #
G912840739
UPC #
030772121108
Country of Origin
Czechia

Dimensions

Container Size
84 oz

Details

Item
Laundry Detergent
Cleaner Form
Liquid
Fragrance
Original
High Efficiency Compatibility
Yes
Color
Blue
Number of Loads
64
pH Value
Neutral
NSF Rating
Not Rated
Biodegradable
Yes
Flash Point
173.1 Degrees F
Features
Cleans Deeper and Smells Fresh, Whitens and Brightens
Product Label
Laundry Detergent
pH Level
8
Standards
Annex III of the EU Cosmetics Regulation No 1223/2009, California Cleaning Products Right to Know Act
Container Type
Jug
Contains Bleach
No
Contains Stain Lifter
No
Dye Free
Yes
Contains Fabric Softener
No
Color Safe
Yes
Phosphate Free
Yes
Contains Odor Eliminator
No

Description

Laundry Detergent, Product Label Laundry Detergent, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Jug, Container Size 84 oz, Fragrance Original, Phosphate Free Yes, Color Safe Yes, Dye Free Yes, Contains Bleach No, Contains Fabric Softener No, Contains Odor Eliminator No, Contains Stain Lifter No, Biodegradable Yes, Color Blue, Flash Point 173.1 Degrees F, NSF Rating Not Rated, Number of Loads 64, Properties Biodegradable, Color Safe, Dye-Free, Phosphate-Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.