Laundry Detergent, Liquid, Original, Blue, 4 PK
Mfr # 12241
Zoro # G912484872
product price: $99.85
/pk 4, $24.96/ea
Free Shipping & Returns
Key Features
Cleaner Form
Liquid
Fragrance
Original
High Efficiency Compatibility
Yes
Color
Blue
Product Label
Laundry Detergent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12241
Zoro #
G912484872
UPC #
10820524001386
Country of Origin
Czechia
Dimensions
Container Size
84 oz
Details
Item
Laundry Detergent
Cleaner Form
Liquid
Fragrance
Original
High Efficiency Compatibility
Yes
Color
Blue
Product Label
Laundry Detergent
Flash Point
173.1 Degrees F
pH Value
Neutral
pH Level
8
Container Type
Jug
Biodegradable
Yes
Standards
Annex III of the EU Cosmetics Regulation No 1223/2009, California Cleaning Products Right to Know Act
Number of Loads
64
NSF Rating
Not Rated
Contains Odor Eliminator
No
Dye Free
Yes
Contains Bleach
Yes
Color Safe
Yes
Phosphate Free
Yes
Contains Fabric Softener
No
Contains Stain Lifter
No
Description
Laundry Detergent, Product Label Laundry Detergent, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Jug, Container Size 84 oz, Fragrance Original, Phosphate Free Yes, Color Safe Yes, Dye Free Yes, Contains Bleach Yes, Contains Fabric Softener No, Contains Odor Eliminator No, Contains Stain Lifter No, Biodegradable Yes, Color Blue, Flash Point 173.1 Degrees F, NSF Rating Not Rated, Number of Loads 64, Properties Biodegradable, Color Safe, Dye-Free, Phosphate-Free
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.