Laundry Detergent, Liquid, Refreshing Breeze, Blue, 4 PK
Mfr # 13143
Zoro # G112648319
product price: $53.29
/pk 4, $13.32/eaKey Features
Cleaner Form
Liquid
Fragrance
Refreshing Breeze
High Efficiency Compatibility
Yes
Color
Blue
Contains Bleach
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13143
Zoro #
G112648319
UPC #
030772131435
Country of Origin
Czechia
Dimensions
Container Size
84 oz
Details
Item
Laundry Detergent
Cleaner Form
Liquid
Fragrance
Refreshing Breeze
High Efficiency Compatibility
Yes
Color
Blue
Contains Bleach
Yes
Flash Point
Greater Than 149.9 Degrees F
NSF Rating
Not Rated
Product Label
Laundry Detergent
Biodegradable
Yes
Contains Stain Lifter
Yes
Container Type
Jug
Standards
Annex III of the EU Cosmetics Regulation No 1223/2009, California Cleaning Products Right to Know Act
Contains Odor Eliminator
Yes
pH Value
Neutral
Number of Loads
16
pH Level
8 to 8.8
Phosphate Free
Yes
Contains Fabric Softener
No
Color Safe
Yes
Dye Free
Yes
Description
Laundry Detergent, Product Label Laundry Detergent, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Jug, Container Size 84 oz, Fragrance Refreshing Breeze, Phosphate Free Yes, Color Safe Yes, Dye Free Yes, Contains Bleach Yes, Contains Fabric Softener No, Contains Odor Eliminator Yes, Contains Stain Lifter Yes, Biodegradable Yes, Color Blue, Flash Point Greater Than 149.9 Degrees F, NSF Rating Not Rated, Number of Loads 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.