Shop TIDE
See all product information
Create Account
Laundry Detergent, Pacs, Meadow, 4 PK
- Mfr # 03250
- Zoro # G812840587
product price:Â
$
194.99
/pk of 4, $48.75/ea
Free Shipping & Returns
Key Features
Cleaner Form
Pod
Fragrance
Meadow
High Efficiency Compatibility
Yes
Container Type
Canister
Flash Point
203.9 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03250
- Zoro #
- G812840587
- UPC #
- -
- Country of Origin
- United States
- Item
- Laundry Detergent
- Cleaner Form
- Pod
- Fragrance
- Meadow
- High Efficiency Compatibility
- Yes
- Container Type
- Canister
- Flash Point
- 203.9 Degrees F
- Number of Loads
- 122
- NSF Rating
- Not Rated
- pH Value
- Neutral
- pH Level
- 7.2 to 7.7
- Product Label
- Laundry Detergent
- Standards
- Annex III of the EU Cosmetics Regulation No 1223/2009, California Cleaning Products Right to Know Act
- Contains Fabric Softener
- No
- Contains Bleach
- No
- Dye Free
- Yes
- Contains Stain Lifter
- No
- Phosphate Free
- Yes
- Color Safe
- Yes
- Contains Odor Eliminator
- No
- Contains
- Odor Eliminator, Stain Lifter
- Series
- P&G Professional(R)
- Product Type
- Laundry Detergent
Dimensions
- Container Size
- 112 ct
Description
Laundry Detergent, Product Label Laundry Detergent, Cleaner Form Pod, High Efficiency Compatibility Yes, Container Type Canister, Container Size 112 ct, Fragrance Meadow, Phosphate Free Yes, Color Safe Yes, Dye Free Yes, Contains Bleach No, Contains Fabric Softener No, Contains Odor Eliminator No, Contains Stain Lifter No, Color Not Applicable, Features Not Applicable, Flash Point 203.9 Degrees F, NSF Rating Not Rated, Number of Loads 122, Properties Color Safe, Dye-Free, Phosphate-Free
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.