Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93126
Zoro #
G402749887
UPC #
00037000931263
Country of Origin
United States
Dimensions
Container Size
35 ct
Details
Item
Laundry Detergent Pods
Cleaner Form
Pacs
Fragrance
Clean Breeze
High Efficiency Compatibility
Yes
Packs per Case
4
Cleaner Chemical Product Grouping
Laundry Detergents and Fabric Softeners
Container Type
Bag
Item - Laundry Detergent and Stain Remover
Laundry Detergent
Number of Loads
35
Washing Machine Compatibility
High Efficiency (HE)
Contains Odor Eliminator
No
Type
Laundry Detergent
Dye Free
No
Contains Stain Lifter
No
Color Safe
Yes
Contains Bleach
No
Phosphate Free
Yes
Contains Fabric Softener
No
Description
Laundry Detergent Pods, Cleaner Form Pacs, High Efficiency Compatibility Yes, Container Type Bag, Container Size 35 ct, Fragrance Clean Breeze, Phosphate Free Yes, Color Safe Yes, Dye Free No, Contains Bleach No, Contains Fabric Softener No, Contains Odor Eliminator No, Contains Stain Lifter No, Color Blue/Green/White, Features May Be Used with Sours, Softeners, Bleaches, and Other Laundry Additives, Number of Loads 35, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.