Laundry Detergent, Powder, Original, 2 PK
Mfr # 16667
Zoro # G416129750
product price: $74.69
/pk 2, $37.35/eaKey Features
Container Type
Box
High Efficiency Compatibility
Yes
Fragrance
Original
Cleaner Form
Powder
Contains Bleach
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16667
Zoro #
G416129750
UPC #
10030772166670
Country of Origin
Mexico
Dimensions
Container Size
129 oz
Details
Container Type
Box
Item
Laundry Detergent
High Efficiency Compatibility
Yes
Fragrance
Original
Cleaner Form
Powder
Contains Bleach
Yes
Number of Loads
89
Product Label
Laundry Detergent
Contains Fabric Softener
No
Phosphate Free
Yes
Contains Stain Lifter
Yes
Dye Free
No
Contains Odor Eliminator
Yes
Color Safe
Yes
Description
Laundry Detergent, Product Label Laundry Detergent, Cleaner Form Powder, High Efficiency Compatibility Yes, Container Type Box, Container Size 129 oz, Fragrance Original, Phosphate Free Yes, Color Safe Yes, Dye Free No, Contains Bleach Yes, Contains Fabric Softener No, Contains Odor Eliminator Yes, Contains Stain Lifter Yes, Number of Loads 89, Properties Color Safe, Phosphate-Free, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.