Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tide Laundry Detergent, 46 oz Bottle, Liquid, Unscented, Clear, 6 PK 41823

Laundry Detergent, 46 oz Bottle, Liquid, Unscented, Clear, 6 PK (Discontinued)

  • Mfr # 41823
  • Zoro # G6703208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41823
Zoro #
G6703208
UPC #
037000418238
Country of Origin
United States

Dimensions

Cleaner Container Size
46 oz
Container Size
46 oz

Details

Item
Laundry Detergent
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Unscented
High Efficiency Compatibility
No
Pack Count
1
Packs per Case
1
Color
Clear
Item - Laundry Detergent and Stain Remover
Laundry Detergent
Cleaner Chemical Product Grouping
Laundry Detergents and Fabric Softeners
Container Type
Jug
Dye Free
Yes
Phosphate Free
Yes
Color Safe
Yes
pH Level
8.4 to 9
Contains Stain Lifter
No
Type
Laundry Detergent
pH Value
Neutral
Contains Odor Eliminator
No
Contains Bleach
No
Contains Fabric Softener
No
Washing Machine Compatibility
Traditional

Description

Laundry Detergent, Cleaner Form Liquid , High Efficiency Compatibility No, Container Type Jug, Container Size 46 oz, Fragrance Unscented, Phosphate Free Yes, Color Safe Yes, Dye Free Yes, Contains Bleach No, Contains Fabric Softener No, Contains Odor Eliminator No, Contains Stain Lifter No, Color Clear, Properties Color Safe, Dye Free, Phosphate Free, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.