Zoro Homepage

Laundry Detergent, Tub, Powder/Gel, Unscented, 4 PK

  • Mfr # 91798

  • Zoro # G703928691


product price: $133.99
/pk 4, $33.50/ea
Free Shipping & Returns

Key Features

Cleaner Form
Powder/Gel
Cleaner Container Type
Tub
High Efficiency Compatibility
Fabric
Pack Count
81
Container Type
Tub
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91798
Zoro #
G703928691
UPC #
-
Country of Origin
United States

Details

Item
Laundry Detergent
Cleaner Form
Powder/Gel
Cleaner Container Type
Tub
Fragrance
Unscented
High Efficiency Compatibility
Fabric
Pack Count
81
Container Type
Tub
Effective to Remove
Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil
Degreaser Solvent Type
Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil
Application
Laundry Detergent
For Use On
Fabric
Contains
81
Net Weight
20.5 lbs

Description

Tide is reinventing the way you do laundry! Tide PODS clean, fight stains, and brighten in one. No more pouring, no more spills-just toss one in. It's that easy! Ideal for use in all water temperatures. Designed for standard and HE machines.


  • Convenient laundry solution eliminates pouring and measuring.
  • 3-in-1 detergent, stain remover, color protector.
  • One laundry pod for regular loads, two pods for large loads and three pods for extra-large loads.
  • Tide PODS dissolve quickly in hot and cold water.
  • Keep out of reach of children.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.