Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tide Laundry Detergent with Bleach, Tide Origi PGC 84998

Laundry Detergent with Bleach, Tide Origi (Discontinued)

  • Mfr # PGC 84998
  • Zoro # G7699183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGC 84998
Zoro #
G7699183
UPC #
-
Country of Origin
United States

Dimensions

Size
144 oz

Details

Item
Laundry Detergent with Bleach,Tide Origi
Fragrance
Tide Original
Form
Powder
Net Weight
10.5 lbs
For Use On
Fabric
Packaging Type
Box
Effective to Remove
Bacteria; Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil
Application
Laundry Detergent

Description

Laundry Detergent with Bleach,Tide Origi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.