Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tide Liquid Laundry Detergent, 100 oz. Jug, Liquid, Unscented, Blue, 4 PK 89129

Liquid Laundry Detergent, 100 oz. Jug, Liquid, Unscented, Blue, 4 PK (Discontinued)

  • Mfr # 89129
  • Zoro # G9102432
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89129
Zoro #
G9102432
UPC #
037000891291
Country of Origin
United States

Dimensions

Cleaner Container Size
100 oz.
Size
100 oz.

Details

Item
Liquid Laundry Detergent
Cleaner Form
Liquid
Cleaner Container Type
Jug
Fragrance
Unscented
High Efficiency Compatibility
No
Pack Count
4
Packs per Case
4
Color
Blue
Item - Laundry Detergent and Stain Remover
Laundry Detergent
Standards
EPA
Container Type
Bottle
Degreaser Container Type
Jug
Cleaner Chemical Product Grouping
Laundry Detergents and Fabric Softeners
Primary Chemical
None

Description

Liquid Laundry Detergent, Cleaner Form Liquid, High Efficiency Compatibility No, Container Type Bottle, Fragrance Unscented, Standards EPA, Color Blue, Primary Chemical None, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.