Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tide Liquid Laundry Detergent, 96 Loads, 138 oz Pump Bottle 40365

Liquid Laundry Detergent, 96 Loads, 138 oz Pump Bottle (Discontinued)

  • Mfr # 40365
  • Zoro # G7766494
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40365
Zoro #
G7766494
UPC #
37000403654
Country of Origin
United States

Dimensions

Size
138 oz

Details

Fragrance
Tide Original
Contains
Alcohol Denat.; Blue 1.; Fragrance; Lauramine Oxide; Methylisothiazolinone; PEG-8 Propylheptyl Ether; PPG-26; Phenoxyethanol; Sodium Chloride; Sodium Laureth Sulfate; Sodium Lauryl Sulfate; Water; Yellow 5
Application
Laundry Detergent
Packaging Type
Pump Bottle
Net Weight
9.33 lbs
For Use On
Fabric
Effective to Remove
Dirt; Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil
Form
Liquid

Description

TideĀ® Liquid Laundry Detergent, 96 Loads, 138 oz Pump Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.