
Cleaners & Detergents, 25 oz Bottle, Liquid, Tide Original, 6 PK (Discontinued)
- Mfr # 13875
- Zoro # G7766290
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13875
Zoro #
G7766290
UPC #
10037000138751
Country of Origin
United States
Dimensions
Cleaner Container Size
25 oz
Size
25 oz
Details
Item
Cleaners & Detergents
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Tide Original
High Efficiency Compatibility
Fabric
Packaging Type
Bottle
Includes
Six 25-oz. bottles per carton
For Use On
Fabric
Form
Liquid
Net Weight
12.4 lbs
Effective to Remove
Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil
Application
Laundry Detergent
Features
Washes 16 Loads
Description
TideĀ® Liquid Laundry Detergent, Original, 25 oz Bottle, 6/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.