Zoro Homepage
This item is Discontinued.
Tide Liquid Laundry Detergent, Original, 25oz Bottle 13875

Liquid Laundry Detergent, Original, 25oz Bottle (Discontinued)

  • Mfr # 13875
  • Zoro # G6101643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13875
Zoro #
G6101643
UPC #
37000138754
Country of Origin
United States

Dimensions

Size
25 oz

Details

Fragrance
Tide Original
Net Weight
2 lbs
Effective to Remove
Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil
Form
Liquid
Packaging Type
Bottle
Application
Laundry Detergent
For Use On
Fabric

Description

TideĀ® Liquid Laundry Detergent, Original, 25oz Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.