Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tide Liquid Laundry Detergent, Original Fresh Scent, 64 Loads, 92 oz Bottle 40218

Liquid Laundry Detergent, Original Fresh Scent, 64 Loads, 92 oz Bottle (Discontinued)

  • Mfr # 40218
  • Zoro # G7765548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40218
Zoro #
G7765548
UPC #
37000402183
Country of Origin
United States

Dimensions

Size
92 oz

Details

Fragrance
Tide Original
Effective to Remove
Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil
Packaging Type
Bottle
Application
Laundry Detergent
Net Weight
6.39 lbs
Form
Liquid
For Use On
Fabric

Description

TideĀ® Liquid Laundry Detergent, Original Fresh Scent, 64 Loads, 92 oz Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.