
Cleaners & Detergents, Liquid, Tide® Original, 6 PK (Discontinued)
- Mfr # 13878CT
- Zoro # G6100934
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13878CT
Zoro #
G6100934
UPC #
10037000138782
Country of Origin
United States
Dimensions
Size
46 oz
Details
Item
Cleaners & Detergents
Cleaner Form
Liquid
Fragrance
Tide® Original
Volume Capacity
46 oz
Net Weight
19.552 lbs
Effective to Remove
Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil
Includes
Six 46-oz. bottles per carton
Contains
Sodium Sulfonates
For Use On
Fabric
Application
Laundry Detergent
Packaging Type
Bottle
Form
Liquid
Features
Washes 32 Loads
Description
Tide® Liquid Tide Laundry Detergent, 50 oz Bottle, 6/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.