
Plus Bleach Alternative Liquid Laundry Detergent, HE Compatible, 16 Loads Original Scent, 25oz, 6PK
Mfr # 80353520
Zoro # G516042584
product price: $78.45
/pk 6, $13.08/ea
Free Shipping & Returns
Key Features
Application
Laundry Detergent
Primary Chemical
Volume Capacity
25 oz
Packaging Type
Bottle
Fragrance
Original
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80353520
Zoro #
G516042584
UPC #
-
Country of Origin
United States
Details
Application
Laundry Detergent
Primary Chemical
Volume Capacity
25 oz
Packaging Type
Bottle
Item
Laundry Detergents
Fragrance
Original
Cleaner Form
Liquid
Effective to Remove
Laundry Soils
Description
Iconic liquid detergent infused with a chlorine-free bleach alternative keeps whites bright and colors vivid. Active enzymes effectively break down and remove stains. Rinses clean with a pleasant scent.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.