Zoro Homepage

PODS Laundry Detergent, HE Compatible, Clean Breeze, 36 oz Tub, PK42

  • Mfr # 80367521

  • Zoro # G012929396


product price: $29.49
/ea

Key Features

Cleaner Form
Liquid
Cleaner Container Type
Tub
Fragrance
Clean Breeze
Volume Capacity
36 oz
For Use On
Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80367521
Zoro #
G012929396
UPC #
37000009986
Country of Origin
United States

Details

Cleaner Form
Liquid
Cleaner Container Type
Tub
Fragrance
Clean Breeze
Volume Capacity
36 oz
For Use On
Fabric
Application
Laundry
Primary Chemical
MEA C10-16 Alkylbenzenesulfonate; MEA Laureth Sulfate; C10-16 Pareth; Propylene Glycol; Glycerin; MEA Salts Of C12-18 Fatty Acids; Polyethyleneimine Alkoxylated; Tetrasodium Glutamate Diacetate; PEG-136 Polyvinyl Alcohol; MEA-Citrate; Sodium Bisulfite; Hydrogenated Castor Oil; Disodium Distyrylbiphenyl Disulfonate; Zeolite; Methyl Di-T-Butyl Hydroxyhydrocinnamate; Subtilisin; Amylase Enzyme; Mannanase Enzyme; Styrene/Acrylates Copolymer; Denatonium Benzoate; Polyvinyl Alcohol Polymer; Colorants; Fragrances; Water
Effective to Remove
Dirt; Stains

Description

Tide is reinventing the way you do laundry! Tide PODS clean, fight stains, and brighten in one. No more pouring, no more spills-just toss one in. It's that easy! Ideal for use in all water temperatures. Designed for standard and HE machines.


  • Convenient laundry solution eliminates pouring and measuring.
  • 3-in-1 detergent, stain remover, color protector.
  • One laundry pod for regular loads, two pods for large loads and three pods for extra-large loads.
  • Tide PODS dissolve quickly in hot and cold water.
  • Keep out of reach of children.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.