
PODS Laundry Detergent, HE Compatible, Free and Gentle, 56 oz Tub, 76 Pacs
Mfr # 80737337
Zoro # G412929217
product price:Â $40.19
/eaKey Features
Cleaner Form
Pods
Fragrance
Free & Gentle
Volume Capacity
56 oz
Primary Chemical
Packaging Type
Tub
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80737337
Zoro #
G412929217
UPC #
30772094884
Country of Origin
United States
Details
Item
HE Laundry Detergent
Cleaner Form
Pods
Fragrance
Free & Gentle
Volume Capacity
56 oz
Primary Chemical
Packaging Type
Tub
For Use On
Fabric
Effective to Remove
Dirt; Stains
Application
HE Laundry Detergent
Description
Tide is reinventing the way you do laundry! Tide PODS clean, fight stains, and brighten in one. No more pouring, no more spills-just toss one in. It's that easy! Ideal for use in all water temperatures. Designed for standard and HE machines.
- Convenient laundry solution eliminates pouring and measuring.
- 3-in-1 detergent, stain remover, color protector.
- One laundry pod for regular loads, two pods for large loads and three pods for extra-large loads.
- Tide PODS dissolve quickly in hot and cold water.
- Keep out of reach of children.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.