Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laundry Detergent, Bag, Pods, Spring Meadow, 140 PK

  • Mfr # PGC 89261

  • Zoro # G6079060


product price: $71.89
/pk 140, $0.51/ea

Key Features

Cleaner Form
Pods
Cleaner Container Type
Bag
Fragrance
Spring Meadow
High Efficiency Compatibility
Fabric
For Use On
Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGC 89261
Zoro #
G6079060
UPC #
37000931270
Country of Origin
United States

Details

Item
Laundry Detergent
Cleaner Form
Pods
Cleaner Container Type
Bag
Fragrance
Spring Meadow
High Efficiency Compatibility
Fabric
For Use On
Fabric
Includes
Includes four bags of 35 detergent pods each
Net Weight
9 lbs
Packaging Type
Bag
Form
Powder/Gel
Application
Laundry Detergent
Contains
35
Effective to Remove
Grease: Grime; Hard Water Stains; Lime; Soap Scum; Water-Based Soil; Oil-Based Soil

Description

Tide is reinventing the way you do laundry! Tide PODS clean, fight stains, and brighten in one. No more pouring, no more spills-just toss one in. It's that easy! Ideal for use in all water temperatures. Designed for standard and HE machines.


  • Convenient laundry solution eliminates pouring and measuring.
  • 3-in-1 detergent, stain remover, color protector.
  • One laundry pod for regular loads, two pods for large loads and three pods for extra-large loads.
  • Tide PODS dissolve quickly in hot and cold water.
  • Keep out of reach of children.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.