
Cleaners & Detergents, Tub, Powder/Gel, Spring Meadow (Discontinued)
- Mfr # 91781EA
- Zoro # G603928685
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91781EA
Zoro #
G603928685
UPC #
37000917816
Country of Origin
United States
Details
Item
Cleaners & Detergents
Cleaner Form
Powder/Gel
Cleaner Container Type
Tub
Fragrance
Spring Meadow
High Efficiency Compatibility
Fabric
Pack Count
81
For Use On
Fabric
Effective to Remove
Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil
Contains
81
Net Weight
5.05 lbs
Degreaser Solvent Type
Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil
Container Type
Tub
Application
Laundry Detergent
Description
Tide is reinventing the way you do laundry! Tide PODS clean, fight stains, and brighten in one. No more pouring, no more spills—just toss one in. It’s that easy! Ideal for use in all water temperatures. Designed for standard and HE machines.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.