Zoro Homepage

Laundry Detergent, 1.1 oz Vending Box, Powder, Tide Original, 156 PK

  • Mfr # 80360892

  • Zoro # G807388049


product price: $151.99
/pk 156, $0.97/ea
Free Shipping & Returns

Key Features

Cleaner Form
Powder
Cleaner Container Type
Vending Box
Fragrance
TideĀ® Original
Cleaner Container Size
1.1 oz
High Efficiency Compatibility
Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80360892
Zoro #
G807388049
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
1.1 oz

Details

Item
Laundry Detergent
Cleaner Form
Powder
Cleaner Container Type
Vending Box
Fragrance
TideĀ® Original
High Efficiency Compatibility
Fabric
Volume Capacity
1.4 oz
Effective to Remove
Body Soils; Dirt Residue
Contains
Sodium C10-16 Alkylbenzenesulfonate; C10-16 Pareth; Sodium Carbonate; Sodium Silicate; Sodium Polyacrylate; Cellulose Gum; Sodium Carbonate Peroxide; TAED; Subtilisin; Amylase Enzyme; Lipase; Fluorescent Brightener 71; Organosilicone Copolymer; Sodium Sulfate; Zeolite; C16-18 Fatty Acids Sodium Salt; Colorants; Fragrances; Water
For Use On
Fabric
Packaging Type
Vending Box
Application
Laundry Detergent
Primary Chemical
Sodium C10-16 Alkylbenzenesulfonate; C10-16 Pareth; Sodium Carbonate; Sodium Silicate; Sodium Polyacrylate; Cellulose Gum; Sodium Carbonate Peroxide; TAED; Subtilisin; Amylase Enzyme; Lipase; Fluorescent Brightener 71; Organosilicone Copolymer; Sodium Sulfate; Zeolite; C16-18 Fatty Acids Sodium Salt; Colorants; Fragrances; Water
Net Weight
20.273 lbs
Features
For Coin Vending Machines

Description

Brightens whites and colors in every wash. Uses active enzymes to break down stains and whiten whites without chlorine bleach. Reduces chlorine in the water which keeps your colors from fading. Contains no phosphates.


  • Contains no phosphates.
  • Brightens whites and colors in every wash.
  • Uses active enzymes to break down stains and whiten whites without chlorine bleach.
  • Reduces chlorine in the water which keeps your colors from fading.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.