Zoro Homepage

Multi Purpose Stain Remover, 32 oz Trigger Spray Bottle, PK9

  • Mfr # 48147

  • Zoro # G1439957


product price: $164.99
/pk 9, $18.33/ea
Free Shipping & Returns

Key Features

Application
Stain Remover
Capacity
32 oz
Weight
22.28 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48147
Zoro #
G1439957
UPC #
10037000481475
Country of Origin
United States

Details

Application
Stain Remover
Capacity
32 oz
Weight
22.28 lbs

Description

TideĀ® ProfessionalTM Multi Purpose Stain Remover, 32 oz Trigger Spray Bottle, 9/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.