Zoro Homepage

Stain Removal Treatment Powder, 7.6 oz Box, PK14

  • Mfr # 51046

  • Zoro # G600491427


product price: $98.99
/pk 14, $7.07/ea
Free Shipping & Returns

Key Features

Capacity
7.6 oz
Weight
8.01 lbs
Application
Stain Remover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51046
Zoro #
G600491427
UPC #
-
Country of Origin
United States

Details

Capacity
7.6 oz
Weight
8.01 lbs
Application
Stain Remover

Description

Designed to remove stains not removed in a normal wash cycle or for stained items that have been collected prior to an initial wash. Specially formulated for high efficiency front loading machines to control suds. No chlorine bleach and non-corrosive.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.