Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tide PurClean Liquid Laundry Detergent, Honey Lavender, 32 Loads, 46oz, PK6 42046

PurClean Liquid Laundry Detergent, Honey Lavender, 32 Loads, 46oz, PK6 (Discontinued)

  • Mfr # 42046
  • Zoro # G501847804
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42046
Zoro #
G501847804
UPC #
-
Country of Origin
United States

Dimensions

Size
46 oz

Details

Fragrance
Honey Lavender
Application
Laundry Detergent
Effective to Remove
Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil
Net Weight
19.555 lbs
For Use On
Fabric
Form
Liquid
Standards
USDA Certified Bio-Based 65%
Packaging Type
Bottle

Description

Trust your clothes to a bio-based detergent that comes with the cleaning power of Tide! Free of dyes, chlorine, phosphates, ethanolamine and optical brighteners. Compatible with standard and HE machines. Safe for septic tanks. Formula made with 100% renewable wind power electricity. Product is made at a zero manufacturing waste to landfill site.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.