Zoro Homepage

Spring Meadow, Pods, Spring Meadow, 4 PK

  • Mfr # 80735047

  • Zoro # G311779609


product price: $130.99
/pk 4, $32.75/ea
Free Shipping & Returns

Key Features

Cleaner Form
Pods
Cleaner Container Type
Spring Meadow™
Fragrance
Spring Meadow
Volume Capacity
57 oz
Material
Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80735047
Zoro #
G311779609
UPC #
-
Country of Origin
United States

Details

Cleaner Form
Pods
Cleaner Container Type
Spring Meadow™
Fragrance
Spring Meadow
Volume Capacity
57 oz
Material
Fabric
Application
HE Laundry Detergent
For Use On
Dirt; Stains
Primary Chemical
Packaging Type
Tub
Effective to Remove
Dirt; Stains

Description

Tide is reinventing the way you do laundry! Tide PODS clean, fight stains, and brighten in one. No more pouring, no more spills-just toss one in. It's that easy! Ideal for use in all water temperatures. Designed for standard and HE machines.


  • Convenient laundry solution eliminates pouring and measuring.
  • 3-in-1 detergent, stain remover, color protector.
  • One laundry pod for regular loads, two pods for large loads and three pods for extra-large loads.
  • Tide PODS dissolve quickly in hot and cold water.
  • Keep out of reach of children.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.