Zoro Homepage
This item is Discontinued.
Tide TIDE 10mL Pen Original Scent Laundry Stain Remover, 6 Pack 01870

TIDE 10mL Pen Original Scent Laundry Stain Remover, 6 Pack (Discontinued)

  • Mfr # 01870
  • Zoro # G9102362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01870
Zoro #
G9102362
UPC #
037000018704
Country of Origin
United States

Dimensions

Container Size
0.34 oz
Cleaner Container Size
0.34 oz
Size
10ml

Details

Item
Fabric Stain Remover
Cleaner Form
Liquid
Container Type
Pen
Cleaner Container Type
Pen
Packs per Case
6
Color
Clear
Cleaner Chemical Product Grouping
Laundry Detergents and Fabric Softeners
Item - Laundry Detergent and Stain Remover
Laundry Stain Remover
High Efficiency Compatibility
No
Pack Count
6
Fragrance
Unscented
Features
Eliminate Fresh Food and Drink Stains, Travels Easily
Primary Chemical
None
pH Value
Acidic
Phosphate Free
Yes
pH Level
4.8 to 5.2
Contains Bleach
No
Color Safe
Yes
Contains Fabric Softener
No
Contains Odor Eliminator
No
Contains Stain Lifter
Yes
Dye Free
Yes

Description

Fabric Stain Remover, Cleaner Form Liquid, High Efficiency Compatibility No, Container Size 0.34 oz, Fragrance Unscented, Phosphate Free Yes, Color Safe Yes, Dye Free Yes, Contains Bleach No, Contains Fabric Softener No, Contains Odor Eliminator No, Contains Stain Lifter Yes, Color Clear, Features Eliminate Fresh Food and Drink Stains, Travels Easily, Primary Chemical None, Properties Color Safe, Dye-Free, Phosphate-Free, Package Quantity 6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.