Tide Hypo Liquid Laundry Detergent 55 fl oz, Odor Refresh, 39 ct, Liquid, Pleasant, White, 4 PK
Mfr # 17251
Zoro # G816474719
product price: $84.59
/pk 4, $21.15/ea
Free Shipping & Returns
Key Features
Contains Odor Eliminator
Yes
Phosphate Free
Yes
Biodegradable
No
Primary Chemical
pH Value
Neutral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17251
Zoro #
G816474719
UPC #
-
Country of Origin
United States
Dimensions
Container Size
55 oz
Details
Contains Odor Eliminator
Yes
Phosphate Free
Yes
Biodegradable
No
Primary Chemical
pH Value
Neutral
Flash Point
Greater than 203 Degrees F
Contains Stain Lifter
Yes
Container Type
Laundry
Item
Tide Hypo Liquid Laundry Detergent 55 fl oz, Odor Refresh, 39 ct
Number of Loads
36
Color Safe
Yes
Dye Free
Yes
Standards
NEA and NPF Certified
Fragrance
Pleasant
Cleaner Form
Liquid
pH Level
Neutral
Product Label
Laundry Detergent
Contains Fabric Softener
No
NSF Rating
Not Rated
Color
White
Contains Bleach
No
High Efficiency Compatibility
Yes
Features
Compact, Efficient Packaging-39 Loads, Compatible with All Washers & Temperatures, Free & Gentle Formula, Hypoallergenic & Dermatologist-Trusted, Odor Refresh Technology, Powerful Cleaning Performance
Description
Laundry Detergent, Product Label Laundry Detergent, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Jug, Container Size 55 oz, Fragrance Unscented, Phosphate Free Yes, Color Safe Yes, Dye Free Yes, Contains Bleach No, Contains Fabric Softener No, Contains Odor Eliminator Yes, Contains Stain Lifter Yes, Standards NEA and NPF Certified, Biodegradable No, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.