Tide Powder Laundry Detergent Original Scent, Powder, Pleasant, White, 3 PK
Mfr # 16668
Zoro # G616474698
product price: $95.29
/pk 3, $31.76/ea
Free Shipping & Returns
Key Features
High Efficiency Compatibility
Yes
Container Type
Laundry
Contains Stain Lifter
Yes
Color Safe
Yes
Product Label
Laundry Detergent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16668
Zoro #
G616474698
UPC #
-
Country of Origin
United States
Dimensions
Container Size
85 oz
Details
High Efficiency Compatibility
Yes
Container Type
Laundry
Contains Stain Lifter
Yes
Color Safe
Yes
Product Label
Laundry Detergent
Contains Fabric Softener
No
Number of Loads
75
Phosphate Free
Yes
Fragrance
Pleasant
Contains Bleach
No
Contains Odor Eliminator
Yes
Primary Chemical
Biodegradable
No
pH Level
Neutral
Item
Tide Powder Laundry Detergent Original Scent
Cleaner Form
Powder
pH Value
Neutral
Features
Deep Stain Removal, High-Efficiency Compatible, Hypoallergenic & Cleaner Formula
Color
White
Dye Free
Yes
NSF Rating
Not Rated
Description
Laundry Detergent, Product Label Laundry Detergent, Cleaner Form Powder, High Efficiency Compatibility Yes, Container Type Box, Container Size 85 oz, Fragrance Original, Phosphate Free Yes, Color Safe Yes, Dye Free Yes, Contains Bleach No, Contains Fabric Softener No, Contains Odor Eliminator Yes, Contains Stain Lifter Yes, Standards Not Applicable, Biodegradable No, Color White, Features Deep Stain Removal, High-Efficiency Compatible, Hypoallergenic & Cleaner Formula, Flash Point Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.