Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exam Gown, Tissue, White, PK50

  • Mfr # 910320

  • Zoro # G914547827


product price: $52.69
/pk 50, $1.05/ea

Key Features

Material
Tissue
Color
White
Named Size
Universal
Number of Ply
1
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910320
Zoro #
G914547827
UPC #
-
Country of Origin
United States

Dimensions

Named Size
Universal

Details

Item
Exam Gown
Material
Tissue
Color
White
Number of Ply
1
Latex-Free
Latex-Free

Description

Gown,Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.