2" x 10' Wheel Lasso Lift Strap w/ Flat Snap Hook Tow Dolly Red, 4PK

  • Mfr # TWS21-2510-M3-R-C-4

  • Zoro # G305636413


product price:  $54.35
/pk 4, $13.59/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWS21-2510-M3-R-C-4
Zoro #
G305636413
UPC #
-
Country of Origin
United States

Description

About this item
Width x Length: 2" x 10'
Quantity: 4-Pack
Color: Red
End Fitting: Flat Snap Hook
Working Load Limit: 1,666 lbs
Breaking Strength: 5,000 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.