Axle Ratchet Tie Down Strap w/ Snap Hook Race Car Hauler Trailer Flatbed Blue, 4PK

  • Mfr # RT42-10-BU-C-4

  • Zoro # G105636347


product price: $125.99
/pk 4, $31.50/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RT42-10-BU-C-4
Zoro #
G105636347
UPC #
-
Country of Origin
United States

Description

About this item
Width: 2"
Length: 10'
Color: Blue
Quantity: 4-Pack
End Fitting: Ratceht, Flat Snap Hook, D-Ring
Webbing Breaking Strength: 12000 lbs.
Working Load Limit: 3333 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.