
Heavy Duty 3" x 30' Ratchet Tie Down Strap Flat Hook for Farm Trailer Truck Black, 10PK
Mfr # RT20R-1530-M12N-BLK-10
Zoro # G305636338
product price:Â $830.99
/pk 10, $83.10/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RT20R-1530-M12N-BLK-10
Zoro #
G305636338
UPC #
-
Country of Origin
United States
Description
DETAILS:
Quantity: 10-Pack
Color: Black
Width x Length: 3" x 30'
Working Load Limit: 5,400 lbs.
Breaking Strength: 16,2000 lbs.
Quantity: 10-Pack
Color: Black
Width x Length: 3" x 30'
Working Load Limit: 5,400 lbs.
Breaking Strength: 16,2000 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.