This item is Discontinued.

Tie Down Engineering Tie Down Engineering 0905.1253 XI2 Lateral Strut 7 for 112 in. I-Beam 905.1253

Tie Down Engineering 0905.1253 XI2 Lateral Strut 7 for 112 in. I-Beam (Discontinued)

  • Mfr # 905.1253
  • Zoro # G104020253
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
905.1253
Zoro #
G104020253
UPC #
81628593471
Country of Origin
China

Details

Finish
Galvanized
For Use With
Strut

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • Easy installation
  • Stabilizer plates and diagonal frame ties are not required in most set-ups
  • Longitudinal stabilization is easily added with Tie Down's LSD strut kit
  • Heavy galvanized coating on bracket and struts
Specifications
  • Size: 112"
  • Dimension: 3.5" H x 3.15" W x 66" L
  • Weight: 16 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.