31-0927 Long Handle Perennial Fork
- Mfr # 31-0927
- Zoro # G704142300
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Head Material
Metal
Overall Length
43 in
Height
3 in
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-0927
- Zoro #
- G704142300
- UPC #
- 8714936030957
- Country of Origin
- China
- Item
- Perennial Fork
- Head Material
- Metal
Dimensions
- Overall Length
- 43 in
- Height
- 3 in
- Width
- 5 in
Description
Tierra-Derco International (TDI) is an importer designer and manufacturer of distinctive garden products. TDI has developed a reputation for fast efficient service high fill rates quality products and a broad selection of unique garden hard goods not sold to the big boxes. Top products sold are DeWit garden tools Worth Tools Peacock Plant Supports Eurogarden Kids Tools Nature's Feast Bird Products Deluxe Garden Center Shopping Carts and Biodegradable Trunk Liners. Length: 40.2".
Head: 4.7" 4.3".
The Long Handle Perennial Fork has a small head that allows you to plant perennials effortlessly when working in a small area, and the long handle allows you to stand up instead of kneeling.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.