Shop TIERRA-DERCO
See all product information
Create Account
F20 5" x 4.5" Perennial Planter
- Mfr # F20
- Zoro # G503914382
product price:Â
$
69.19
/ea
Key Features
Material
Steel
Compatibility
Laser Printer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F20
- Zoro #
- G503914382
- UPC #
- 8714936020095
- Country of Origin
- China
- Material
- Steel
- Item
- Trowel
- Compatibility
- Laser Printer
Description
Tierra-Derco International (TDI) is an importer designer and manufacturer of distinctive garden products. TDI has developed a reputation for fast efficient service high fill rates quality products and a broad selection of unique garden hard goods not sold to the big boxes. Top products sold are DeWit garden tools Worth Tools Peacock Plant Supports Eurogarden Kids Tools Nature's Feast Bird Products Deluxe Garden Center Shopping Carts and Biodegradable Trunk Liners. Length: 20.5".
Head: 5" x 4.5".
The Perennial Planter is a small, yet superior tool in strength, this tool is the master at dividing perennials, lifting weeds and planting bulbs. This two handed tool is lightweight and well balanced to provide control for both left and right hand users.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.