BLAZE Champagne style cup, Quartz style cups, WP-17/18/26, WP-9/20, 28 PC KIT

  • Mfr # TSCSCQ-FULLKIT-28PC

  • Zoro # G816305730


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Material
Quartz
Color
Clear
Cup Size
12,14,16,24
Torch Style
WP-17/18/26 & 9/20
Cup size
12,14,16,24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSCSCQ-FULLKIT-28PC
Zoro #
G816305730
UPC #
-
Country of Origin
China

Dimensions

Cup Size
12,14,16,24
Cup size
12,14,16,24

Details

Material
Quartz
Color
Clear
Torch Style
WP-17/18/26 & 9/20

Description

BLAZE Champagne style cup, Quartz style cups, WP-17/18/26, WP-9/20, 28 PC KIT. Includes cups sizes 12, 14, 16, 24, SS guards, heat sheilds, wedge collets, gas lenses, screen adapters, sealing rings, and screen packs


  • Made of high heat quartz
  • Can be used on both AC and DC applications
  • Improves weldor visibility
  • Not recommending for walking the cup
  • Superior laminar gas flow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.