Abrasive Cut-Off Wheel, Type 1, 14 in Dia, 0.0938 in Thick, Aluminum Oxide
Mfr # 57092
Zoro # G4600648
product price: $8.19
/eaSold in multiples of 10 for $81.90
Key Features
Wheel Type
Type 1
Overall Diameter
14 in
Overall Thickness
0.0938 in
Primary Material Application
Steel | Stainless Steel
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57092
Zoro #
G4600648
UPC #
123825709276
Country of Origin
Slovenia
Dimensions
Overall Diameter
14 in
Overall Thickness
0.0938 in
Thickness
0.0938 in
Diameter
14 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Primary Material Application
Steel | Stainless Steel
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
4,400 RPM
Max. RPM
4,400 RPM
Grit
36
Description
Abrasive Cut-Off Wheel, Thickness 0.0938 in, Max. RPM 4,400 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.