Abrasive Cut-Off Wheel, Type 1, 6 in Dia, 0.045 in Thick, Silicon Carbide and Aluminum Oxide
- Mfr # 58202
- Zoro # G009010854
product price:Â
$
5.39
/ea
Sold in multiples of 25 for
$134.75
Key Features
Wheel Type
Type 1
Overall Diameter
6 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Grit
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58202
- Zoro #
- G009010854
- UPC #
- 12382582029
- Country of Origin
- Slovenia
- Item
- Abrasive Cut-Off Wheel
- Wheel Type
- Type 1
- Grit
- 60
- Primary Material Application
- Aluminum, Steel, Iron Casting and other Soft Metal
- Abrasive Material
- Silicon Carbide and Aluminum Oxide
- Maximum Operating Speed
- 10200 RPM
- Specification
- ANSI B7.1-2010
Dimensions
- Overall Diameter
- 6 in
- Overall Thickness
- 0.045 in
- Connector Size
- 7/8 in
Description
Tiger Cut-Off Wheel, Long Life Non-Loading Performance Line, 6 in Wheel Diameter, 0.045 in Wheel Thickness, 7/8 in Center Hole, 60S Grit, Medium Grade, Aluminum Oxide/Silicon Carbide Abrasive, 10200 rpm Maximum, Resin Bond, Applicable Materials: Aluminum, Steel, Iron Casting and other Soft Metal, Wheel Type Number: Type 1, Wheel Hardness: S, For Use With: Right Angle Grinders, Reinforced: Yes, Specifications Met: ANSI B7.1-2010.Weiler's diverse line of cutting wheels provide a consistent, well balanced, high quality solution. From our thin cutting wheels that slice through metal, to our large diameter wheels for the biggest cuts, professionals get the most demanding jobs done right and done fast.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.