Shop TIGER ACCESSORY GROUP

254839 14 x 14 in. Bag Microfiber Cleaning Cloth; Pack of 12

  • Mfr # 254839

  • Zoro # G903891689


product price:  $45.85
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
254839
Zoro #
G903891689
UPC #
73319351286
Country of Origin
China

Description

Features
  • Cleans without chemicals
  • Use wet or dry
  • Safe on all surfaces
  • Re-usable
  • Great for all types of cleaning: home, office, marine, automotive, & janitorial
  • Wash frequently in warm water with mild detergent
  • Do not wash with other items that give off lint
  • Dryer safe
  • Do not use fabric softener or dryer sheets
  • Pack of 12
Specifications
  • Size: 14 x 14 in.
  • Weight: 19 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.