J-MOBILE 1-1 ft. 4 in. Adjustable Multi-Purpose Jack

  • Mfr # 186623
  • Zoro # G803999744
product price: 
$
89.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
186623
Zoro #
G803999744
UPC #
838956000016
Country of Origin
United States

Description

Features
  • Adjustable multi-purpose jack.
  • Size - 1-1 ft. 4 in.
  • Easy to adjust from 12 to 16 in.
  • Perfect for stabilizing rv & mobile home when parked.
  • Easy to store.
  • Dimension - 9 x 6 x 16 in.
  • Item weight - 9 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews