Reinforced Through-Hole Rubber Bumper
- Mfr # 451-20-15-8.5-D-55
- Zoro # G423357290
product price:Â
$
6.25
/ea
Sold in multiples of 3 for
$18.75
Key Features
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
176 Degrees F
Overall Diameter
20 mm
Series
GN 451
Spring Rate
4,796 lb/in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 451-20-15-8.5-D-55
- Zoro #
- G423357290
- UPC #
- 664423643123
- Country of Origin
- Hungary
Dimensions
- Overall Diameter
- 20 mm
- Overall Height
- 15 mm
- Thread Size
- No Thread
- Bore Diameter
- 8.5 mm
Details
- Operating Temperature - Minimum
- -40 Degrees F
- Operating Temperature - Maximum
- 176 Degrees F
- Series
- GN 451
- Spring Rate
- 4,796 lb/in
- Load Downward Compression - Maximum
- 87 lbf
- Mounting Style
- Compression
- Item
- Reinforced Through-Hole Rubber Bumper
- Shape
- Cylindrical
- FDA Approved
- Not FDA Approved
- Durometer
- 55A
- System of Measurement
- Metric
- Vibration Isolator Style
- Through-Hole
- Stud or Tap Material
- 304 Stainless Steel
- Isolator Material
- Natural Rubber
- Resistance Properties
- Corrosion-Resistant
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 20 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.