Cutting Wheel, Type 27, 4 1/2 in Dia, 0.0938 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide
Mfr # 57081
Zoro # G4600456
product price:Â $2.39
/ea
Sold in multiples of 25 for $59.75
Key Features
Wheel Type
Type 27
Overall Diameter
4 1/2 in
Overall Thickness
0.0938 in
Connector Size
7/8 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
57081
Zoro #
G4600456
UPC #
012382570811
Country of Origin
Slovenia
Dimensions
Overall Diameter
4 1/2 in
Overall Thickness
0.0938 in
Connector Size
7/8 in
Thickness
0.0938 in
Arbor Size
7/8 in
Diameter
4 1/2 in
Details
Item
Cutting Wheel
Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Grade
A60T
Maximum Operating Speed
13,300 RPM
Abrasive Wheel Type
Type 27
Max. RPM
13,300 RPM
Grit
36
Description
Cutting Wheel, Thickness 0.0938 in, Abrasive Material Aluminum Oxide, Max. RPM 13,300 RPM, Grade A60T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.