Shop TIGER
See all product information
Create Account
Depressed Center Wheel, Contaminant-Free Non-Loading Performance Line, 4-1/2 in Wheel Dia, 1/4 in Wh
- Mfr # 58226
- Zoro # G109010945
product price:Â
$
7.15
/ea
Sold in multiples of 10 for
$71.50
Key Features
Wheel Type
Type 27
Overall Diameter
4-1/2 in
Overall Thickness
1/4 in
Abrasive Material
Silicon carbide and aluminum oxide blend
Grade
R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58226
- Zoro #
- G109010945
- UPC #
- 12382582265
- Country of Origin
- Slovenia
Dimensions
- Overall Diameter
- 4-1/2 in
- Overall Thickness
- 1/4 in
Details
- Wheel Type
- Type 27
- Abrasive Material
- Silicon carbide and aluminum oxide blend
- Grade
- R
- Grit
- 24
Description
Bond, Applicable Materials: Aluminum, 5/8-11 Center Hole Thread Size, Wheel Hardness: R, Yes Reinforced.Fabricators know aluminum can be a challenging metal to work with because of its low melting temperature and tendency to load and stop cutting. That's why Weiler designed a new line of cutting and grinding wheels that deliver a non-loading solution that maximizes cut rates, increasing productivity when working with aluminum. These wheels leverage a unique blend of abrasive grains and contaminant free additives that work to prevent loading, resulting in higher cut rates and long wheel life.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.