Shop TIGER INOX
See all product information
Create Account
Cutting Wheel, Type 27, 4 1/2 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide
- Mfr # 58115
- Zoro # G4600027
product price:Â
$
3.19
/ea
Sold in multiples of 25 for
$79.75
Key Features
Wheel Type
Type 27
Overall Diameter
4 1/2 in
Overall Thickness
0.125 in
Connector Size
7/8 in
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58115
- Zoro #
- G4600027
- UPC #
- 123825811528
- Country of Origin
- Slovenia
- Item
- Cutting Wheel
- Wheel Type
- Type 27
- Abrasive Material
- Aluminum Oxide
- Grade
- INOX30T
- Grit
- 30
- Maximum Operating Speed
- 13,300 RPM
- Max. RPM
- 13,300 RPM
- Abrasive Wheel Type
- Type 27
Dimensions
- Overall Diameter
- 4 1/2 in
- Overall Thickness
- 0.125 in
- Connector Size
- 7/8 in
- Diameter
- 4 1/2 in
- Thickness
- 0.125 in
- Arbor Size
- 7/8 in
Description
Cutting Wheel, Thickness 0.125 in, Abrasive Material Aluminum Oxide, Max. RPM 13,300 RPM, Grade INOX30T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.