Cutting Wheel, Type 27, 6 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide
Mfr # 58112
Zoro # G4600045
product price:Â $3.19
/ea
Sold in multiples of 25 for $79.75
Key Features
Wheel Type
Type 27
Overall Diameter
6 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
58112
Zoro #
G4600045
UPC #
123825811214
Country of Origin
Slovenia
Dimensions
Overall Diameter
6 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Diameter
6 in
Thickness
0.045 in
Arbor Size
7/8 in
Details
Item
Cutting Wheel
Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Grade
INX60S
Maximum Operating Speed
10,200 RPM
Max. RPM
10,200 RPM
Abrasive Wheel Type
Type 27
Grit
60
Description
Cutting Wheel, Thickness 0.045 in, Abrasive Material Aluminum Oxide, Max. RPM 10,200 RPM, Grade INX60S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.